Shop All Safety Cabinets
This Product is Discontinued
Eagle Mfg
Flammable Safety Cabinet, 60 gal., Yellow, Depth: 34" (Discontinued)
Mfr # 1964
Zoro # G1469056
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Capacity 60 gal
- Width 43"
- Depth 34"
- Height 44"
- Rated For Flammable Storage Yes
Product Information
- Brand Eagle Mfg
- MFR # 1964
- Zoro # G1469056
- UPC # 048441003112
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 34" |
Height | 44" |
Details
Capacity | 60 gal |
Rated For Flammable Storage | Yes |
Construction | Galvanized Steel |
Finish | High Gloss Powder |
Color | Yellow |
Includes | Trilingual Warning Label |
Number of Cabinet Shelves | 1 |
Safety Cabinet Type | Standard |
Additional Shelf | (2) 2W427 |
Material | Galvanized steel |
Safety Cabinet Door Type | Manual |
Adapter Kit | 5PW16 |
Number of Doors | 2 |
Item | Flammable Liquid Safety Cabinet |
Standards | OSHA, NFPA Code 30, FM |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 44 In., Width 43 In., Depth 34 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.