Shop All Safety Cabinets
This Product is Discontinued
Eagle Mfg
Flammable Safety Cabinet, 60 gal., Yellow, Depth: 31-1/4" (Discontinued)
Mfr # 1961
Zoro # G1469065
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Capacity 60 gal
- Color Yellow
- Width 31-1/4"
- Depth 31-1/4"
- Height 65"
Product Information
- Brand Eagle Mfg
- MFR # 1961
- Zoro # G1469065
- UPC # 048441003099
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 31-1/4" |
Depth | 31-1/4" |
Height | 65" |
Details
Capacity | 60 gal |
Color | Yellow |
Material | Galvanized Steel |
Rated For Flammable Storage | Yes |
Safety Cabinet Type | Standard |
Safety Cabinet Door Type | Manual |
Number of Doors | 1 |
Includes | Trilingual Warning Label |
Item | Flammable Liquid Safety Cabinet |
Additional Shelf | 2W684 |
Finish | High Gloss Powder |
Standards | OSHA, NFPA Code 30, FM |
Number of Cabinet Shelves | 2 |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 In., Width 31-1/4 In., Depth 31-1/4 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.