Shop All Safety Cabinets
This Product is Discontinued
Eagle Mfg
Flammable Safety Cabinet, 4 gal., Yellow (Discontinued)
Mfr # 1903
Zoro # G2293277
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated For Flammable Storage Yes
- Color Yellow
- Load Capacity 350 lb. per Shelf
- Material 18-gauge steel
- Includes Flammable Warning Label
Product Information
- Brand Eagle Mfg
- MFR # 1903
- Zoro # G2293277
- UPC # 048441333400
- Country of Origin Unknown
- Category Safety Cabinets
Dimensions
Cabinet Height Range | Desk or Table Height |
Details
Rated For Flammable Storage | Yes |
Item | Flammable Liquid Safety Cabinet |
Color | Yellow |
Load Capacity | 350 lb. per Shelf |
Material | 18-gauge steel |
Includes | Flammable Warning Label |
Standards | OSHA, NFPA Code 30 |
Door Type | Self-closing |
Finish | High Gloss, Lead Free Powder Coated |
Number of Shelves | 1 |
Number of Doors | 1 |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 4 gal, Height 22-1/2 In., Width 17-1/2 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.