Shop All Safety Cabinets
This Product is Discontinued
Eagle Mfg
Flammable Safety Cabinet, 30 gal., Yellow (Discontinued)
Mfr # 1932
Zoro # G3435065
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated For Flammable Storage Yes
- Number of Shelves 1
- Door Opening Height 39 in
- Cabinet Height Range Counter Height
- Door Opening Width 40 in
Product Information
- Brand Eagle Mfg
- MFR # 1932
- Zoro # G3435065
- UPC # 048441331307
- Country of Origin Unknown
- Category Safety Cabinets
Dimensions
Door Opening Height | 39 in |
Cabinet Height Range | Counter Height |
Door Opening Width | 40 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Height | 44 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.