Shop All Safety Cabinets
Eagle Mfg
Flammable Safety Cabinet, 22 gal., Yellow
Mfr # 1971X
Zoro # G1084176
product price: $1,090.00
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,090.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Standards OSHA, NFPA 30, FM Approved
- Material Steel
- Cabinet Height Range Desk or Table Height
- Finish Powder Coated
Product Information
- Brand Eagle Mfg
- MFR # 1971X
- Zoro # G1084176
- UPC # 048441690671
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Cabinet Height Range | Desk or Table Height |
Door Opening Width | 32 3/4 in |
Exterior Height | 35 in |
Exterior Depth | 22 in |
Exterior Width | 35 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 35 in x 22 in x 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 22 gal, Height 35 in, Width 35 in, Depth 22 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Parking Lot Sign Base, 18in Diameter (641646)
- ZORO SELECT Inspection Tag, 7inHx4inW, Eco. Poly., PK10 (20TH11)
- NMC Do Not Enter Sign, S56P (S56P)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, Green (471)
- EAGLE MFG Corrosive Safety Cabinet, Blue, 43", W (CRA47X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Number of Cabinet Shelves: 2 (1962X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 4 gal (1904X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992XLEGS)
- EAGLE MFG Flammable Safety Cabinet, 45 gal., Yellow (1945X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1932X)
- SANDUSKY LEE Flammable Safety Cabinet, 45 gal., Yellow (SC450F)
- Eagle Mfg Safety Storage