Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow, Height: 35 in
Mfr # 1925X
Zoro # G7488440
product price: $803.00
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$803.00
Free 30-Day Returns
Key Features
- Drum Capacity 0
- Indoor/Outdoor Indoor
- Color Yellow
- Includes (2) Vents, Cap, Fire Baffle
- Number of Doors 1
Product Information
- Brand Eagle Mfg
- MFR # 1925X
- Zoro # G7488440
- UPC # 048441690275
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Door Opening Width | 20 3/4 in |
Exterior Width | 23 1/4 in |
Exterior Height | 35 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 12 gal, Height 35 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 48In Red Fiberglass Driveway Marker, 24PK (A10240)
- HONEYWELL NORTH Full Face Respirator, S, Lung Demand Valve (252016)
- TRU-SPEC BDU Trouser, XL, Urban Digital (1372)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 8.5 ft. Black/Yellow Belt (WMX140-YW-BYD-M-M-85)
- EAGLE MFG Corrosive Safety Cabinet, 30 gal., Blue (CRA32X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 24 in (ADD15X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red, Height: 65 in (PI47X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 4 gal (1904X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1926X)
- EAGLE MFG Corrosive Safety Cabinet, Blue (M04CRA)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- Eagle Mfg Safety Cabinets