Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow
Mfr # 1947XLEGS
Zoro # G8624023
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,910.00
Free 30-Day Returns
Key Features
- Number of Shelves 2
- Finish Powder Coated
- Number of Doors 2
- Indoor/Outdoor Indoor
- Standards FM, NFPA Code 30, OSHA
Product Information
- Brand Eagle Mfg
- MFR # 1947XLEGS
- Zoro # G8624023
- UPC # 048441691500
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Door Opening Width | 40 3/4 in |
Exterior Height | 69 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 69 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 69 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Grommet Apron, Yellow, 55 In. L, PK100 (45504)
- MILLER ELECTRIC Combo Bib/Apron, L 19 In, W 9 In (231125)
- CONDOR TIG Welding Gloves, Goatskin Palm, XL, PR (2MGC5)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (GUG2-02-S)
- EAGLE MFG Corrosive Safety Cabinet, 4 Doors, Blue (M48CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1932X)
- EAGLE MFG Corrosive Safety Cabinet, 4 Shelves, Blue (M24CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 18 in (1901X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- Eagle Mfg Safety Cabinets