Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Red
Mfr # PI47XLEGS
Zoro # G3553390
product price: $2,300.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,300.00
Free 30-Day Returns
Key Features
- Color Red
- Number of Doors 2
- Drum Capacity 0
- Material Steel
- Number of Shelves 5
Product Information
- Brand Eagle Mfg
- MFR # PI47XLEGS
- Zoro # G3553390
- UPC # 048441691586
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Door Opening Width | 40 3/4 in |
Exterior Height | 69 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Outside Length | 18 in |
Inside Height | 60.5" |
Inside Length | 14.56" |
Inside Width | 39.5" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 69 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 69 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Radioactive Materials Sign (C592AB)
- ZORO SELECT Horizontal Glove Dispenser, Clr, 144 Glove (3RZT4)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6264-HI_12x18 (T1-6264-HI_12x18)
- STRANCO Die-Cut Refl. Number Label, 2, 2In H, PK5 (DWR-2-2-5)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 35 in (1925X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 24 gal (2310X)
- EAGLE MFG Corrosive Safety Cabinet, Blue (M04CRA)
- EAGLE MFG Corrosive Safety Cabinet, 30 gal., Blue (CRA32X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1932X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1923X)
- JAMCO Flammable Safety Cabinet, 44 Gal., Yellow (BS44YP)
- Eagle Mfg Safety Storage