Shop All Safety Cabinets
Eagle Mfg
Flammable Cabinet, Horizontal, 55 Gal., YLW
Mfr # 1928X
Zoro # G7554425
product price: $2,400.00
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,400.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Cabinet Height Range Counter Height
- Material Steel
- Door Type Hinged
- Color Yellow
Product Information
- Brand Eagle Mfg
- MFR # 1928X
- Zoro # G7554425
- UPC # 048441692460
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Cabinet Height Range | Counter Height |
Door Opening Width | 27 3/4 in |
Exterior Width | 30 in |
Exterior Height | 50 in |
Exterior Depth | 48 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 30 in x 48 in x 50 in |
Details
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Horizontal Drum, Capacity 55 gal, Height 50 in, Width 31 1/4 in, Depth 48 1/4 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK (INPF48100)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (40254)
- UTILITY PRO Lined Bib Overall, Hi Vis, M (UHV500-M)
- MCR SAFETY Navigator .22Mm Pu Nylon 49 Raincoat, 3XL (550CX3)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI47XLEGS)
- EAGLE MFG Flammable Safety Cabinet, 45 gal., Yellow (1945X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (4510X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1975X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (6010XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Number of Cabinet Shelves: 2 (1962X)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- Eagle Mfg Safety Cabinets