Shop All Drum Cradles & Tippers
Eagle Mfg
Drum Stacker Shelf
Mfr # 1608
Zoro # G0851076
product price: $163.63
/ea
Free Shipping & Returns
$163.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19 in
- Overall Length 19 in
- Width 19 in
- Material High Density Polyethylene
- Color Yellow
Product Information
- Brand Eagle Mfg
- MFR # 1608
- Zoro # G0851076
- UPC # 048441000265
- Country of Origin United States
- Category Drum Cradles & Tippers
Dimensions
Overall Height | 19 in |
Overall Length | 19 in |
Width | 19 in |
Height | 19 in |
Length | 19 in |
Stacker Width | 19 in |
Stacker Length | 23 in |
Stacker Dimensions | 23 in x 19 in x 19 in |
Stacker Height | 19 in |
Depth | 23 in |
Overall Width | 19 in |
Description
Drum Stacker Shelf, Built In Sump No, Fluorinated No, For Container Type 5 gal Pails, For Use With Brand Eagle, For Use with Series HORIZONTAL DRUM STACKING SYSTEM, For Use With Standard Fork No, Forklift Pockets No Pockets, Indoor/Outdoor Use Indoor, Load Capacity, lb. 100 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Number of Drums/Containers 1, Product Type Shelf, Recycled Content ( Percent) No Recycled Content, Stacker Dimensions 23 in x 19 in x 19 in, Stacker Height 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPYellow)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RYY8)
- VESTIL Powered Lift Adjustable Stacker, Load Cap. 2000 lb. (SL-150-AA)
- TANIS Strip Brush Holder, Overall Length 72 In (AH702472CF)
- EAGLE MFG Single Drum Cradle (1605)
- AMERICAN FORGE & FOUNDRY Drum Cradles (8656)
- GLOBAL INDUSTRIAL Heavy Duty Drum Cradle, Wood Handles & Steel Wheels, Red (482130)
- VESTIL OPTIONAL REVOLVING DRUM CRADLE (DRK-PRDC-42-R)
- JUSTRITE Drum Cradle, 20-1/2 In. H, 17-1/2 In. W (08800)
- GLOBAL INDUSTRIAL Easy-Steer Drum Cradle for 55 Gallon Steel Drums (233581)
- WESCO Steel Drum Cradle 32.5" L x 19.5" W x 15" H (DRM207)
- Eagle Mfg Drum Cradles & Tippers