Shop All Spill Containment Accessories
Eagle Mfg
Drum Spill Platform Cart
Mfr # 1637
Zoro # G0686594
product price: $1,230.00
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,230.00
Free 30-Day Returns
Key Features
- Spill Containment Load Capacity 2,000 lb
- Drain Included No
- Material Steel/Polyethylene
- Includes Cart and 2 Drum Spill Platform with 30 Gallon Capacity
- Load Capacity 2,000 lb
Product Information
- Brand Eagle Mfg
- MFR # 1637
- Zoro # G0686594
- UPC # 048441603176
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 56 in |
Width | 28 in |
Height | 41 in |
Platform Width | 28 in |
Overall Height | 41 in |
Platform Length | 56 in |
Platform Size | 28 in W x 56 in L x 12 in H |
Platform Height | 12 in |
Description
Drum Spill Platform Cart, Cart Material Steel, Color Yellow, Composition Cart Material Steel, Platform Material: Polyethylene, For Number of 55 gal. Drums 2, For Use With Standard Fork No, Forklift Pockets No Pockets, Grate Material No Grates, Includes Cart and 2 Drum Spill Platform with 30 Gallon Capacity, Includes Drain No, Includes Floor Lock No, Indoor/Outdoor Use Indoor, Load Capacity 2,000 lb, Manufacturer Warranty 1 yr, Overall Height 41 in, Platform Height 12 in, Platform Length 56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (12 pair) (48-73-7941B)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1320-RA_14X10 (U3-1320-RA_14X10)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- SAS SAFETY SAS Safety SAS6102 Ear Plugs Banded (SAS6102)
- EAGLE MFG Spill Berm, 4 ft.Lx8 ft.Wx8 in.H, Yellow (T8405)
- EAGLE MFG Drain Guard, 4 in. dia. (T8711)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H (T8103G)
- EAGLE MFG Spill Containment Poly Pallet Ramp, 45-1/2L x 32W, Yellow (1689)
- EAGLE MFG Spill Containment Berm, 57-3/4 in.L (T8103)
- EAGLE MFG Spill Containment Berm, 32-1/4 in.L (T8102)
- FUNNEL KING Spill Tray, 25 in L x 15 in W, Polypropylene, .75 Gallon Spill Capacity, Indoor/Outdoor, Black (40098)
- Eagle Mfg Spill Containment Accessories