Shop All Secondary Spill Containment
Eagle Mfg
Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene
Mfr # 1620B
Zoro # G7554495
Free Shipping & Returns
$347.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drums 2
- Spill Containment Load Capacity 4,000 lb
- Color Black
- Standards EPA 40 CFR 264.175, SPCC
Product Information
- Brand Eagle Mfg
- MFR # 1620B
- Zoro # G7554495
- UPC # 048441004744
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 26 1/4 in |
Width | 51 in |
Height | 13 3/4 in |
Dimensions | 26 1/4 in L x 51 in W x 13 3/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 4,000 lb, Length 26 1/4 in, Width 51 in, Height 13 3/4 in, Drain Included Yes, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Welding Jackets, L, Cotton, Men (1030DR-L)
- NMC Buckle Up And Drive Carefully Sign (TM111J)
- ESS Ballistic Safety Glasses, Gray Scratch-Resistant (740-0614)
- ZORO SELECT Inspection Tag, 7 x 4 In, Bk/Yel, Met, PK10 (2RMU5)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BND)
- EAGLE MFG Drum Spill Containment Platform, for (2) Drums, 30 Gallong Spill Capacity, 5000 lb Load Capacity (1632D)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620ND)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640B)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BC)
- Eagle Mfg Spill Control Supplies