Shop All Secondary Spill Containment
Eagle Mfg
Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel
Mfr # 1611ST
Zoro # G3773990
product price: $655.00
/ea
Free Shipping & Returns
$655.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 1
- Spill Containment Load Capacity 1,000 lb
- Material Steel
- Color Blue
- Width 25 3/4 in
Product Information
- Brand Eagle Mfg
- MFR # 1611ST
- Zoro # G3773990
- UPC # 048441008919
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 25 3/4 in |
Height | 6 in |
Length | 27 in |
Dimensions | 27 in L x 25 3/4 in W x 6 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 1, Spill Capacity 17 gal, Spill Containment Load Capacity 1,000 lb, Length 27 in, Width 25 3/4 in, Height 6 in, Drain Included No, No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Neo Thumb/Wrist Wrap Navy, Extra Large, 400-015 (400-015)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (87-224)
- EXAMGARDS Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Black (304340282)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-04)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688B)
- EAGLE MFG Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- EAGLE MFG Drum Spill Containment Pallet, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686)
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- BAYHEAD PRODUCTS Poly Utility Tray 38" L x 25.5" W x 2.5" H (PAK661)
- Eagle Mfg Secondary Spill Containment