Shop All Spill Containment Accessories
Eagle Mfg
Drum Containment Dolly, Yellow, 69 in.H
Mfr # 1617Y
Zoro # G3774060
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,090.00
Free 30-Day Returns
Key Features
- Depth 69 in
- Drain Included Yes
- Height 26 1/2 in
- Material Polyethylene
- Spill Capacity 70 gal
Product Information
- Brand Eagle Mfg
- MFR # 1617Y
- Zoro # G3774060
- UPC # 048441008551
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 69 in |
Height | 26 1/2 in |
Length | 69 in |
Width | 31 3/4 in |
Overall Dimensions | 69 in x 31 3/4 in x 26 1/2 in |
For Drum Size | 55 gal |
Details
Drain Included | Yes |
Item | Drum Containment Dolly |
Material | Polyethylene |
Spill Capacity | 70 gal |
Load Capacity | 600 lb |
Includes | Drum Straps |
Standards | EPA 40 CFR 264.175 |
Color | Yellow |
Number of Drums | 1 |
Recycled Content (%) | No Recycled Content |
Supports NPDES Compliance | No |
Supports SPCC Compliance | Yes |
Forkliftable | No |
For Container Type | Drum |
Supports EPA Compliance | 40 CFR 264.175 |
Manufacturer Warranty | 1 yr |
Includes Floor Lock | No |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
Drum Containment Dolly, Number of Drums 1, Height 26 1/2 in, Length 69 in, Width 31 3/4 in, Spill Capacity 70 gal, Material Polyethylene, Load Capacity 600 lb, Yellow, Includes Drum Straps, Standards EPA 40 CFR 264.175
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Reagent/prep date/exp.date/storage/initals 1-7/16" x 3" (L-3151)
- RACKāEM RACKS RackEm Racks 3016 English MSDS Station 1.5 in. Ring - Holds 275-300 sheets (3016)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRPNT-YM)
- PIP Ambi-dex Axle, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (63-532PF/XXL)
- EAGLE MFG Spill Berm, 4 ft.Lx8 ft.Wx8 in.H, Yellow (T8405)
- EAGLE MFG Catch Basin Insert, 42 in.L x 42 in.W (T8702XL)
- EAGLE MFG Covered Drum Spill Containment, 46 in. H (1626)
- EAGLE MFG Catch Basin Insert, 26 in. (T8701B)
- EAGLE MFG Drain Guard, 4 in. dia. (T8711)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- ZORO SELECT T Bolt Patch, 1-1/2 In. L x 3 In. W (12395-37.1)
- Eagle Mfg Spill Containment Accessories