Shop All Spill Containment Accessories
Eagle Mfg
Drain Guard, 4 in. dia.
Mfr # T8711
Zoro # G3772426
$39.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Debris, Sediments
- Depth 12 in
- Drain Included No
- Width 12 in
- Opening Size 4 in
Product Information
- Brand Eagle Mfg
- MFR # T8711
- Zoro # G3772426
- UPC # 048441007288
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 12 in |
Width | 12 in |
Opening Size | 4 in |
Length | 3 ft |
Height | 12 in |
Dimensions | 36 in L x 12 in W x 12 in H |
Details
Removes | Debris, Sediments |
Drain Included | No |
For Use With | Storm Water Control |
Item | Drain Guard |
Flow Capacity | 500 gpm |
Material | Non-Woven, Polypropylene Geotextile |
Color | Black |
Standards | NPDES, 40 CFR 122.26 |
Recycled Content (%) | No Recycled Content |
Frame Material | PVC Coated Fabric |
Frame Style | Adjustable |
Reusable | Yes |
Retaining Rods Required | Not Required |
Installation Method | Set-in Place |
Substances Filtered | Debris, Oil, Sediment |
Max. Flow Rate | 500 gpm |
For Drain Type | Drain Dam |
Filter Material | PVC Coated Fabric |
Description
Drain Guard, Removes Debris, Sediments, Flow Capacity 500 gpm, Length 3 ft, Width 12 in, Height 12 in, Opening Size 4 in, For Use With Storm Water Control, Material Non-Woven, Polypropylene Geotextile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (454735)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-8-3)
- HILLMAN 10X14 Beware/Dog Sign (840143)
- HEXARMOR Coated Gloves, Polyurethane, Gray, XS, PR (2085 XS)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- EAGLE MFG Curb Style Inlet Guard, 36 in.L x 48 in.W (T8713)
- EAGLE MFG Spill Containment Berm, 32-1/4 in.L (T8102)
- EAGLE MFG Drum Containment Dolly, Yellow, 69 in.H (1617Y)
- EAGLE MFG Catch Basin Insert, 28 in., 38 in. (T8702B)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- PIG PipeSock, 60" L, Black (FLT564)
- Eagle Mfg Spill Control Supplies