Shop All Drum Cradles & Tippers
Eagle Mfg
Double Drum Stacker
Mfr # 1607
Zoro # G0643693
Free Shipping & Returns
$464.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Material Polyethylene
- Color Yellow
- Load Capacity 2000 lb
- Number of Drums 2
Product Information
- Brand Eagle Mfg
- MFR # 1607
- Zoro # G0643693
- UPC # 048441000258
- Country of Origin United States
- Category Drum Cradles & Tippers
Dimensions
Width | 48 in |
Length | 26 1/2 in |
Height | 13 in |
Stacker Height | 13 in |
Stacker Width | 48 in |
Stacker Length | 26 1/2 in |
Stacker Dimensions | 26 1/2 in x 48 in x 13 in |
Description
Double Drum Stack Module, Built In Sump No, Fluorinated No, For Container Type 55 gal Drums, For Use With Brand Eagle, For Use with Series HORIZONTAL DRUM STACKING SYSTEM, For Use With Standard Fork No, Forklift Pockets No Pockets, Indoor/Outdoor Use Indoor, Load Capacity, lb. 2,000 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Max Number of Stacked Racks 1, Number of Drums/Containers 2, Number of Stackers 2, Product Type Add-On Rack, Recycled Content ( Percent) No Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000720)
- US CARGO CONTROL 2" Flat Hook w/ Defender (FH21D)
- VESTIL Black All Terrain Eight Wheel Dolly 1000 lb Capacity (ALL-T-D6W-1000)
- DAYTON Scissor Lift Table, 400 lb. Cap, 17-5/8"W, 27-1/2"L (3KR46)
- EAGLE MFG Drum Stacker Shelf (1608)
- EAGLE MFG Single Drum Cradle (1605)
- GLOBAL INDUSTRIAL Easy-Steer Drum Cradle for 55 Gallon Steel Drums (233581)
- VESTIL Pallet Rack Drum Cradle, Blue, 15-7/8 in W (PRDC-42)
- BON TOOL Transport & Pour Steel Barrel Cart (82-911)
- GLOBAL INDUSTRIAL Standard 55 Gallon Drum Cradle with 2-1/2in Polyolefin Wheels (233572)
- VESTIL Steel Portable Hydraulic Drum Dumper, 36" Dump Height, 1000 lb Capacity, Blue/Yellow (HDD-36-10-P)
- Eagle Mfg Hand Trucks & Dollies