Shop All Safety Cabinets
Eagle Mfg
Corrosive Safety Cabinet, 17-1/2", W
Mfr # CRA1904X
Zoro # G2507757
product price: $820.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$820.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Door Opening Width 14 1/4 in
- Standards NFPA Code 30, OSHA
- Adapter Kit 1912G
- Sump Capacity 1.67 gal
Product Information
- Brand Eagle Mfg
- MFR # CRA1904X
- Zoro # G2507757
- UPC # 048441690183
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Door Opening Width | 14 1/4 in |
Door Opening Height | 17 in |
Exterior Depth | 17 in |
Exterior Width | 17 in |
Exterior Height | 22 in |
Inside Length | 13.8" |
Outside Length | 17 in |
Inside Width | 13.75" |
Inside Height | 17.5" |
Description
Corrosive Cabinet, Safety Cabinet Type Bench Top, Capacity 4 gal, Height 22 1/2 in, Width 17 1/2 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Leather Driver Natural, XL, PK12 (3100XL)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 2 Yellow 10PK (5150P-2)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Compactor Electrical Shutoff, Portrait (OS-EM-D-57-V-10434)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (224BCPX)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI7710X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (4510X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 17 in (1903X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1926X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (9010XLEGS)
- SCIENTIFIC MATERIALS CO Scimatco Pp Bench Acid Cabinet, White (SC5000)
- Eagle Mfg Safety Storage