Shop All Smoking Receptacles & Shelters
Eagle Mfg
Cigarette Receptacle, 5 gal., Yellow
Mfr # 1200YELLOW
Zoro # G2728975
Free Shipping & Returns
$103.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 5 gal
- Height 33 in
- Width 12 in
- Base Dia. 12 in
Product Information
- Brand Eagle Mfg
- MFR # 1200YELLOW
- Zoro # G2728975
- UPC # 048441001637
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 33 in |
Width | 12 in |
Base Dia. | 12 in |
Opening Size | 1-1/2 in |
Container Depth | 12 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 5 gal |
Color | Yellow |
Specific Container Material | Galvanized Steel |
Standards | FM Approved |
Includes | Filter |
Series | Original Butt Can |
Item | Cigarette Receptacle |
Number of Openings | 1 |
Container Strength | Heavy Duty |
Top Design | Open Top |
Material | Galvanized steel |
Shape | Round |
Finish | Powder Coated |
Material Grouping | Metal |
Container Product Grouping | Cigarette Receptacle |
Description
Cigarette Receptacle, Free-Standing, Yellow, 5 gal, Height 33 in, Width 12 in, Base Dia. 12 in, Container Depth 12 in, Metal, Galvanized Steel, Powder Coated, Number of Openings 1, Opening Size 1-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Mortar Hoe, 10" Steel Head, 66" Handle (42437)
- LANDSCAPERS SELECT Trowel Garden/Transplant, 13-1/4 in L (GT930AS)
- SILKY SAWS Silky Scabbard Only for HAYATE 20ft (370-04-01)
- STENS Transmission Filter 120-818 For Scag 48758 (120-818)
- EAGLE MFG Metal Tube, 26"H x 6"W, Tan (J1200BEIGE)
- EAGLE MFG Cigarette Receptacle, 5 gal., Tan (1200BEIGE)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Gray (1206GRAY)
- EAGLE MFG 40 in H Cigarette Receptacle, 2 gal, 12 in Dia, Tan (1205BEI)
- EAGLE MFG Cigarette Receptacle, 4 gal., Brown (1208BROWN)
- EAGLE MFG Receptacle Cig Butt 5Qt (1206ACE-BEI)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Tan (FG257088BEIG)
- Eagle Mfg Smoking Receptacles & Shelters