Shop All Smoking Receptacles & Shelters
Eagle Mfg
Cigarette Receptacle, 4 gal., Black
Mfr # 1208BLACK
Zoro # G0003954
product price: $104.26
/ea
Free Shipping & Returns
$104.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 4 gal
- Height 43 1/4 in
- Width 17 1/4 in
- Base Dia. 17 1/4 in
Product Information
- Brand Eagle Mfg
- MFR # 1208BLACK
- Zoro # G0003954
- UPC # 048441001569
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 43 1/4 in |
Width | 17 1/4 in |
Base Dia. | 17 1/4 in |
Opening Size | 3/4 in |
Container Depth | 17 1/4 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 4 gal |
Color | Black |
Specific Container Material | Plastic |
Number of Openings | 2 |
Container Strength | Medium Duty |
Shape | Round |
Standards | FM Approved |
Includes | UV Inhibitors, Galvanized Steel Collection Bucket |
Series | SafeSmoker |
Finish | HDPE |
Item | Cigarette Receptacle |
Material | HDPE |
Top Design | Canopy Top |
Features | UV Protected |
Material Grouping | Plastic |
Container Product Grouping | Cigarette Receptacle |
Description
Cigarette Receptacle, Free-Standing, Black, 4 gal, Height 43 1/4 in, Width 17 1/4 in, Base Dia. 17 1/4 in, Container Depth 17 1/4 in, Plastic, Plastic, HDPE, Number of Openings 2, Opening Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 24 ft x 50 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-24X50)
- LOGO BRANDS Chicago Bears 9x9 Side Panel (606-48)
- LOGO BRANDS Seattle Seahawks 24 Can Cooler (628-63)
- MTD Air Fltr/Choke Cvr (753-04223)
- EAGLE MFG Cigarette Receptacle, 4 gal., Tan (1208BEIGE)
- EAGLE MFG Cigarette Receptacle, 4 gal., Brown (1208BROWN)
- EAGLE MFG Cigarette Receptacle, 4 gal., Gray (1208GRAY)
- EAGLE MFG Cigarette Receptacle, 5 gal., Tan (1200BEIGE)
- EAGLE MFG 40 in H Cigarette Receptacle, 2 gal, 12 in Dia, Yellow (1205)
- EAGLE MFG Cigarette Receptacle, 2 gallon, 35 in H, 11 in diameter, Yellow (1202)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (FLT04)
- Eagle Mfg Smoking Receptacles & Shelters