Shop All Smoking Receptacles & Shelters
Eagle Mfg
Cigarette Receptacle, 2 gal., Tan
Mfr # 1202BEI
Zoro # G0003875
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 2 gal
- Height 35 in
- Width 11 in
- Base Dia. 11 in
Product Information
- Brand Eagle Mfg
- MFR # 1202BEI
- Zoro # G0003875
- UPC # 048441225439
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 35 in |
Width | 11 in |
Base Dia. | 11 in |
Opening Size | 3/4 in |
Container Depth | 11 in |
Length | 11" |
Details
Container Mounting Style | Free-Standing |
Capacity | 2 gal |
Color | Tan |
Specific Container Material | Galvanized Steel |
Container Strength | Medium Duty |
Standards | FM Approved |
Shape | Round |
Finish | Powder Coated |
Material | Galvanized steel |
Number of Openings | 2 |
Includes | Polyethylene Tube |
Series | Metal/Poly Butt Can |
Top Design | Canopy Top |
Item | Cigarette Receptacle |
Container Product Grouping | Cigarette Receptacle |
Material Grouping | Metal |
Description
Cigarette Receptacle, Free-Standing, Tan, 2 gal, Height 35 in, Width 11 in, Base Dia. 11 in, Container Depth 11 in, Metal, Galvanized Steel, Powder Coated, Number of Openings 2, Opening Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENAX Deer Fence, Select, 6ft. x 100 ft. Black (1A120243)
- BRIGGS & STRATTON Air Cleaner Assembly (809670)
- GRILL MARK COMBO SPATULA&TONG 17.5"" (40730A)
- BEHRENS Stock Pan Galv 3Gal (2168)
- EAGLE MFG Cigarette Receptacle, 2 gallon, 35 in H, 11 in diameter, Yellow (1202)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Tan (1206BEIGE)
- EAGLE MFG Cigarette Receptacle, 4 gal., Brown (1208BROWN)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Gray (1206GRAY)
- EAGLE MFG 40 in H Cigarette Receptacle, 2 gal, 12 in Dia, Tan (1205BEI)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Black (1206BLACK)
- EAGLE MFG Cigarette Receptacle, 4 gal., Tan (1208BEIGE)
- Eagle Mfg Smoking Receptacles & Shelters