Shop All Spill Containment Accessories
Eagle Mfg
Catch Basin Insert, 26 in.
Mfr # T8701B
Zoro # G3772469
product price: $85.04
/ea
Free Shipping & Returns
$85.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Debris, Oils and Sediments
- Depth 26 in
- Drain Included No
- For Use With Storm Water Control
- Length 16 in
Product Information
- Brand Eagle Mfg
- MFR # T8701B
- Zoro # G3772469
- UPC # 048441007226
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 26 in |
Length | 16 in |
Opening Size | 16 in |
Width | 24 in |
Height | 24 in |
Diameter | 24 in |
Fits Max Drain Size | 26 in |
Fits Min Drain Size | 24 in |
Dimensions | 24 in dia x 26 in H |
Description
Catch Basin Insert, Removes Debris, Oils and Sediments, Flow Capacity 500 gpm, Length 16 in, Width 24 in, Height 24 in, Opening Size 16 in, For Use With Storm Water Control, Material Non-Woven, Polypropylene Geotextile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Impact Resistant Glove, L, Full Finger, PR (PD1902L)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90070CT)
- ZORO SELECT Industrial Fog Nozzle, 2-1/2 In., Black (6AKC3)
- MCR SAFETY Cut Gloves, XL, Green/Blk, APG, PR (9672APGXL)
- EAGLE MFG Drum Containment Dolly, Yellow, 69 in.H (1617Y)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- EAGLE MFG Catch Basin Insert, 42 in.L x 42 in.W (T8702XL)
- EAGLE MFG Curb Style Inlet Guard, 36 in.L x 48 in.W (T8713)
- EAGLE MFG Catch Basin Insert, 28 in., 38 in. (T8702B)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H, Yellow (T8101)
- ZORO SELECT Double Drum Base Module, Black (28667)
- Eagle Mfg Spill Control Supplies