Shop All Bench Cans
Eagle Mfg
Bench Can, 1/2 Gal., Galvanized Steel, Red
Mfr # B602
Zoro # G3343514
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/2 gal
- Height 4 1/4 in
- Outside Dia. 8 in
- Can Material Galvanized Steel
- Can Color Red
Product Information
- Brand Eagle Mfg
- MFR # B602
- Zoro # G3343514
- UPC # 048441223312
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 4 1/4 in |
Outside Dia. | 8 in |
Dasher Plate Dia. | 7 in |
Can Diameter | 8 in |
Dasher Plate Diameter | 7 in |
Details
Item | Bench Can |
Capacity | 1/2 gal |
Can Capacity | 0.5 gal |
Can Material | Galvanized Steel |
Can Color | Red |
Standards | FM Approved, OSHA |
Finish | Powder Coated |
Includes | Retainer Clip |
Color | Red |
Plunger Material | Brass |
Material Finish | Powder Coated |
Description
Bench Can, Capacity 1/2 gal, Can Material Galvanized Steel, Material Finish Powder Coated, Dasher Plate Diameter 7 in, Color Red, Plunger Material Brass, Standards FM Approved, OSHA, Product Type Bench Can, Can Diameter 8 in, Height 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Keep Electrical Panel Area Clear Sign, C167P (C167P)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR, Size: 10 (420-10W)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, HPT, 2XL, 1 PR (9389PVXXL)
- BRADY Desktop Label Printer, Bradyprinter(TM) i3300 Series (150643)
- EAGLE MFG Bench Can, 1 Gal., Galvanized Steel, Red (B604)
- EAGLE MFG Bench Can, 1-1/2Gal., Galvanized Steel, Red (B606)
- EAGLE MFG Daub Can, 1/8 gal Cap., Red, 3-1/2" H (B600D)
- EAGLE MFG Bench Can, 2 Gal., Galvanized Steel, Red (B608)
- EAGLE MFG Bench Can, 1 Qt., Galvanized Steel, Red (B601)
- EAGLE MFG Plunger Can, 1/2 Gal., Polyethylene, Red (P712)
- JUSTRITE Bench Can, 1 Qt., Steel, Yellow (10171)
- Eagle Mfg Bench Cans