Shop All Bench Cans
Eagle Mfg
Bench Can, 1 Qt., Galvanized Steel, Red
Mfr # B601
Zoro # G1387967
product price: $67.40
/ea
$67.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/4 gal
- Finish Powder Coated
- Dasher Plate Dia. 5 in
- Height 3 5/8 in
- Outside Dia. 6 1/4 in
Product Information
- Brand Eagle Mfg
- MFR # B601
- Zoro # G1387967
- UPC # 048441223213
- Country of Origin United States
- Category Bench Cans
Dimensions
Dasher Plate Dia. | 5 in |
Height | 3 5/8 in |
Outside Dia. | 6 1/4 in |
Dasher Plate Diameter | 5 in |
Can Diameter | 6 1/4 in |
Details
Capacity | 1/4 gal |
Finish | Powder Coated |
Item | Bench Can |
Standards | FM Approved, OSHA |
Can Color | Red |
Includes | Retainer Clip |
Color | Red |
Can Capacity | 0.25 gal |
Can Material | Galvanized Steel |
Plunger Material | Brass |
Material Finish | Powder Coated |
Description
Bench Can, Capacity 1/4 gal, Can Material Galvanized Steel, Material Finish Powder Coated, Dasher Plate Diameter 5 in, Color Red, Plunger Material Brass, Standards FM Approved, OSHA, Product Type Bench Can, Can Diameter 6 1/4 in, Height 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Sani Light 77 Elastic Waist Pnt-Blk-6X (77001-10-2-BLK-6X)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Orange, L (0310RHVOLAR)
- HONEYWELL HOWARD LEIGHT T-Shape Shape, Yellow and Pink, 200 PK (LL-LS4)
- MILWAUKEE TOOL Front Brim White Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1321)
- EAGLE MFG Eagle P-712 Safety Plunger Can, 2 Quart Polyethylene (P712)
- EAGLE MFG Plunger Can, 1 Gal., Polyethylene, Red (P714)
- EAGLE MFG Bench Can, 1/2 Gal., Galvanized Steel, Red (B602)
- EAGLE MFG Plunger Can, 1 qt., Galvanized Steel, Red (P701)
- EAGLE MFG Bench Can, 2 Gal., Galvanized Steel, Red (B608)
- EAGLE MFG Plunger Can, 1 qt., Polyethylene, Red (P711)
- JUSTRITE Plunger Can, 1 Gal., Steel, Yellow (10318)
- Eagle Mfg Bench Cans