Shop All Safety Cans
Eagle Mfg
5 gal Silver Stainless Steel Type I Safety Can Flammables
Mfr # 1327
Zoro # G4828144
product price: $974.00
/ea
Free Shipping & Returns
$974.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Capacity 5 gal
- Can Diameter 11 1/4 in
- Standards FM, OSHA
Product Information
- Brand Eagle Mfg
- MFR # 1327
- Zoro # G4828144
- UPC # 048441228515
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 1/4 in |
Height | 15 7/8 in |
Faucet Channel Diameter | 7/8 in |
Details
Item | Type I Safety Can |
Material | Stainless Steel |
Color | Silver |
Capacity | 5 gal |
Standards | FM, OSHA |
Compatible Fluids | Flammables |
Can Type | Type I |
DOT Approved | No |
Includes | Fill Spout |
For Use With Liquid | Flammables |
Cap Features | Pressure Relief, Self-Closing, Vacuum Relief |
Includes Flame Arrester | Yes |
Faucet Location | Bottom |
Includes Faucet | Yes |
Footprint Shape | Circle |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 5 gal, Compatible Fluids Flammables, Color Silver, Can Material Stainless Steel, Material Finish Not Applicable, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 11 1/4 in, Overall Height 15 7/8 in, Includes Faucet Yes, Faucet Channel Diameter 7/8 in, Overall Width Not Applicable, Cap Features Pressure Relief, Self-Closing, Vacuum Relief, Faucet Location Bottom, Footprint Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, XL, Polyester (45J268)
- DUNLOP Overboots, Men, 2XL, Button Tab, Blk, PVC, PR (8602000)
- LIFT SAFETY GRUNT Glove Brown Synthetic Leather with TPR Guards (GGT-17BRBR1L)
- DUE NORTH Traction Device for Shoes L/XL, PR (V3551270-L/XL)
- EAGLE MFG 1 gal Green Galvanized Steel Type I Safety Can Oil (UI10SG)
- EAGLE MFG Eagle UI-50-FSY Type I Safety Can, 5 Gallon with Funnel, Yellow (UI50FSY)
- EAGLE MFG 5GAL Safe Gas Can (UI-50-FS)
- EAGLE MFG 2 1/2 gal Red Galvanized Steel Type II Safety Can Flammables (U226S)
- EAGLE MFG 1 gal Red Galvanized Steel Type I Safety Can Flammables (UI10S)
- EAGLE MFG 2 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI20FSY)
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225320)
- Eagle Mfg Safety Storage