Shop All Safety Cans
Eagle Mfg
5 gal Red Steel Type II Safety Can Flammables
Mfr # U251S
Zoro # G2583402
product price: $140.31
/ea
Free Shipping & Returns
$140.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Capacity 5 gal
- Can Diameter 11 1/4 in
- Standards CARB, FM, OSHA, UL, ULC
Product Information
- Brand Eagle Mfg
- MFR # U251S
- Zoro # G2583402
- UPC # 048441221523
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 1/4 in |
Height | 15 7/8 in |
Hose Length | 12 in |
Hose Outside Diameter | 7/8 in |
Details
Item | Type II Safety Can |
Material | Steel |
Color | Red |
Capacity | 5 gal |
Standards | CARB, FM, OSHA, UL, ULC |
Compatible Fluids | Flammables |
Can Type | Type II |
DOT Approved | No |
Included Hose/Funnel | Flexible Hose |
For Use With Liquid | Flammables |
Includes | Flexible Metal Hose |
Footprint Shape | Circle |
Cap Features | Self-Closing |
Includes Flame Arrester | Yes |
Material Finish | Powder Coated |
Includes Faucet | No |
Description
Type II Safety Can, Can Type Type II, DOT Approved No, Capacity 5 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 7/8 in, Included Hose/Funnel Flexible Hose, Can Diameter 11 1/4 in, Overall Height 15 7/8 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Footprint Shape Circle, Hose Length 12 in, Includes Flexible Metal Hose, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHELIN 9-1/2 Size Men's Chelsea Boot Alloy Work Boot , Black (MIC0008)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 5, 1 Pair (75126/5)
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, XL, PR (40-105)
- SIGNMISSION OSHA WARNING Sign, Keep Off, 18in X 12in Aluminum, 12" W, 18" L, Landscape, OS-WS-A-1218-L-12654 (OS-WS-A-1218-L-12654)
- EAGLE MFG Eagle Mfg 258-UI-50-SB 5Gal Blue Type 1 Safetycan (258-UI-50-SB)
- EAGLE MFG Black Rubber Gasket (S8)
- EAGLE MFG 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (UI25FS)
- EAGLE MFG 1 gal Red Galvanized Steel Type II Safety Can Flammables (U211S)
- EAGLE MFG 5 gal Red Galvanized Steel Type I Safety Can Flammables (UI50S)
- EAGLE MFG 5 gal Red Steel Type II Safety Can Flammables (U251SX5)
- JUSTRITE 5 gal white Polyethylene HPLC Spill Tray (84003)
- Eagle Mfg Safety Storage