Shop All Safety Cans
Eagle Mfg
2 1/2 gal Red Galvanized Steel Type II Safety Can Flammables
Mfr # U226S
Zoro # G2849341
product price: $130.78
/ea
Free Shipping & Returns
$130.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Red
- Capacity 2 1/2 gal
- Can Diameter 11 1/4 in
- Standards FM, NFPA, OSHA, UL, ULC
Product Information
- Brand Eagle Mfg
- MFR # U226S
- Zoro # G2849341
- UPC # 048441221424
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 1/4 in |
Height | 9 1/2 in |
Hose Length | 12 in |
Hose Outside Diameter | 7/8 in |
Details
Item | Type II Safety Can |
Material | Galvanized Steel |
Color | Red |
Capacity | 2 1/2 gal |
Standards | FM, NFPA, OSHA, UL, ULC |
Compatible Fluids | Flammables |
Can Type | Type II |
DOT Approved | No |
Included Hose/Funnel | Flexible Hose |
For Use With Liquid | Flammables |
Includes | Flexible Metal Hose |
Includes Flame Arrester | Yes |
Includes Faucet | No |
Cap Features | Self-Closing |
Footprint Shape | Circle |
Material Finish | Powder Coated |
Description
Type II Safety Can, Can Type Type II, DOT Approved No, Capacity 2 1/2 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 7/8 in, Included Hose/Funnel Flexible Hose, Can Diameter 11 1/4 in, Overall Height 9 1/2 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Footprint Shape Circle, Hose Length 12 in, Includes Flexible Metal Hose, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY Venom Series Visor, 9 in W Visor, 15-1/2 in H Visor, 0.06 in Thick Visor, Polycarbonate Visor (675)
- TILLMAN Gloves, PR (1155)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 13' Yellow/Black CAUTION-DO NOT ENTER Belt (SM450Y-YBC130)
- C-LINE PRODUCTS Self Adhesive Binder Labels, 1-3/4"x2-3/4", 12/PK, Clear 5PK (CLI70023)
- EAGLE MFG 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (UI25FS)
- EAGLE MFG 5 gal Red Steel Type II Safety Can Flammables (U251S)
- EAGLE MFG Eagle Mfg 258-UI-50-FS 5Gal Type 1 Safety Can W-Funnel (258-UI-50-FS)
- EAGLE MFG Eagle UI-20-FS Type I Safety Can, 2 Gallon with Funnel, Red (UI20FS)
- EAGLE MFG 5 gal Yellow Galvanized Steel Type II Safety Can Diesel (U251SY)
- EAGLE MFG Eagle Mfg 258-UI-50-SB 5Gal Blue Type 1 Safetycan (258-UI-50-SB)
- EAGLE MFG 2 gal Red Galvanized Steel Type I Safety Can Flammables (UI20FS)
- Eagle Mfg Safety Storage