Shop All Safety Cans
Eagle Mfg
2 1/2 gal Blue Galvanized Steel Type II Safety Can Kerosene
Mfr # U226SB
Zoro # G4828266
product price: $136.27
/ea
Free Shipping & Returns
$136.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Blue
- Can Diameter 11 1/4 in
- Standards FM, NFPA Code 30, OSHA, UL, ULC
- Compatible Fluids Kerosene
Product Information
- Brand Eagle Mfg
- MFR # U226SB
- Zoro # G4828266
- UPC # 048441221479
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 1/4 in |
Height | 9 1/2 in |
Hose Length | 12 in |
Hose Outside Diameter | 7/8 in |
Details
Item | Type II Safety Can |
Material | Galvanized Steel |
Color | Blue |
Capacity | 2 1/2 gal |
Standards | FM, NFPA Code 30, OSHA, UL, ULC |
Compatible Fluids | Kerosene |
Can Type | Type II |
DOT Approved | No |
Included Hose/Funnel | Flexible Hose |
Includes | Flexible Metal Hose |
For Use With Liquid | Kerosene |
Footprint Shape | Circle |
Includes Flame Arrester | Yes |
Cap Features | Spring-Closing |
Includes Faucet | No |
Material Finish | Powder Coated |
Description
Type II Safety Can, Can Type Type II, DOT Approved No, Capacity 2 1/2 gal, Compatible Fluids Kerosene, Color Blue, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 7/8 in, Included Hose/Funnel Flexible Hose, Can Diameter 11 1/4 in, Overall Height 9 1/2 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Spring-Closing, Footprint Shape Circle, Hose Length 12 in, Includes Flexible Metal Hose, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Stand Clear Of Door Sign, C399PB (C399PB)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Green, Universal, HRC 4 (H65NPQH40LF)
- CAROLINA SHOE Work Boots, Mens, 14, EE, Mesh, 8inH, Brown, PR (CA9582)
- HARRIS INDUSTRIES Banding Tape, Green, 4 In. W (DA3)
- EAGLE MFG 5 gal Blue Galvanized Steel Type II Safety Can Kerosene (U251SB)
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 12 1/2 in Outside Diameter (UI50FS)
- EAGLE MFG Black Rubber Gasket (S8)
- EAGLE MFG Eagle UI-50-FSY Type I Safety Can, 5 Gallon with Funnel, Yellow (UI50FSY)
- EAGLE MFG 5 gal Silver Stainless Steel Type I Safety Can Flammables (1327)
- EAGLE MFG 2 gal Green Galvanized Steel Type I Safety Can Oil (UI20FSG)
- JUSTRITE white Plastic HPLC Coalescing/Carbon Filter (28162)
- Eagle Mfg Safety Cans