Shop All Secondary Spill Containment
Eagle
IBC CONTAINMENT UNIT WITH POLY PLATFORM, WITH DRAIN, BLACK
Mfr # 1683BD
Zoro # G100713708
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,949.99
Free 30-Day Returns
Key Features
- Outside Length 67 in
- Color Black
- Outside Height 26 in
- Material High-Density-Polyethylene
- Load Capacity 400 gal
Product Information
- Brand Eagle
- MFR # 1683BD
- Zoro # G100713708
- UPC # 48441004997
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Length | 67 in |
Outside Height | 26 in |
Details
Color | Black |
Material | High-Density-Polyethylene |
Load Capacity | 400 gal |
Standards | EPA 40; SPCC Compliance |
Includes Drain | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Large Class 1 High Visibility Vest, Orange (1YAD5)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Polished Brass Steel (FS200-1422-V-PB)
- 3M Filter, White, PK10 (W-2811-10)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK12 (A1106KAYLW SETOF12)
- MAUSER USA Mauser IBC Container 330 Gallon UN Approved with Composite Metal Pallet Base (SM330C10B101)
- GLOBAL INDUSTRIAL Low Profile Spill Berm, 10'L x 4W x 2-1/4H (670614)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1144)
- ULTRATECH Spill Tray, 1.5 gal Spill Capacity, 18 oz PVC fabric (1335)
- PIG Drip Pan Kit, 2.85 gal Spill Capacity, polypropylene (PAK226)
- GLOBAL INDUSTRIAL Spill Containment Platform, 4 Drum Capacity (988953)
- Eagle Spill Control Supplies