Shop All Secondary Spill Containment
Eagle
IBC CONTAINMENT UNIT, NESTABLE, WITHOUT DRAIN, YEL
Mfr # 1685
Zoro # G400713705
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,100.00
Free 30-Day Returns
Key Features
- Outside Height 29.5 in
- Outside Length 72.5 in
- Color Yellow
- Load Capacity 385 gal
- Features Fork Pockets
Product Information
- Brand Eagle
- MFR # 1685
- Zoro # G400713705
- UPC # 48441010967
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Height | 29.5 in |
Outside Length | 72.5 in |
Outside Width | 81 in |
Details
Color | Yellow |
Load Capacity | 385 gal |
Features | Fork Pockets |
Material | High-Density-Polyethylene |
Includes Drain | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRITICAL COVER MaxGrip® Boot Covers, Anti-Skid Sole, Elastic Ankle, M, White, PK200 (BT-T5W15-B)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1294-RD_7X5 (U3-1294-RD_7X5)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 3XL (V1130560U-3XL)
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 2W x 108'L, 5 Mil, Red/White, 1 Roll (670651RW)
- PIG PIG Drum Spill Tray 32.25" L x 32.25" W x 8.25" H (DRM369)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688D)
- SPILL TECH ENVIRONMENTAL SpillTech MR8018 SpillCurb, Corner, 4"L X 3-3/4"W X 2-1/4"H (MR8018)
- ULTRATECH IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1126)
- CONDOR IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-C)
- LITTLE GIANT Drum Spill Containment Platform, 33 gal Spill Capacity, 2 Drum, 3,000 lb, Steel (SSB-5125)
- ENPAC Tank Containment Unit, 750 gal Spill Capacity, 8000 lb., Polyethylene (5550-BK)
- Eagle Secondary Spill Containment