Shop All Secondary Spill Containment
Eagle
IBC CONTAINMENT UNIT, NESTABLE, WITH DRAIN, YEL
Mfr # 1685D
Zoro # G300713706
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,200.00
Free 30-Day Returns
Key Features
- Material High-Density-Polyethylene
- Outside Length 56.75 in
- Outside Height 29.5 in
- Color Yellow
- Load Capacity 385 gal
Product Information
- Brand Eagle
- MFR # 1685D
- Zoro # G300713706
- UPC # 48441010974
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Length | 56.75 in |
Outside Height | 29.5 in |
Details
Material | High-Density-Polyethylene |
Color | Yellow |
Load Capacity | 385 gal |
Features | Fork Pockets |
Includes Drain | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC BDU Trouser, 3XL, Navy (1335)
- AMEREX Fire Extinguisher, 20B:C, Purple K, 20 lb (795)
- PIP Kut-Gard Kevlar(R) Sleeves, Two Ply (10-KS10)
- MCR SAFETY Chemical Resistant Glove, L, Orange, PR (N2658HVOL)
- SPILLTECH Duck Pond, 2ft L x 3ft W x 4" H (DKP2X3)
- ENPAC Spillpallet, 2 Drum, 2000 lb. Load (5253-YE)
- PIG PIG Mini Poly Drip Deck 20.63" L x 16.63" W x 3.88" H (PAK372)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645ND)
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 4 Drum, 3875 lb., Steel (1182)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA2-2G)
- JUSTRITE Drum Spill Containment Pallet, 24 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28655)
- Eagle Spill Control Supplies