Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 24"D x 72"W x 86"H, 5 Shelves, Silver, Width: 72"
Mfr # S5-86-2472S
Zoro # G8071771
product price: $2,329.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,329.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 86"
- Number of Shelves 5
- Color Silver
Product Information
- Brand Eagle Group
- MFR # S5-86-2472S
- Zoro # G8071771
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 24" |
Height | 86" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Color | Silver |
Finish | Stainless steel |
Includes | (4) Posts; (5) Shelves |
Description
Adjust Shelving,5-Shelf,86"Hx24"Wx72"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Extrusion, T-Slotted, 10S, 72 In L, 2 In W. (2020-72)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-201RD)
- PELICAN Plastic Case Replacement Foam, 11.8" L, 8.9" W (1400-400-000)
- LITTLE GIANT Workbenches, Steel, 84" W, 34" Height, 15,000 lb., Straight (WX-4284-34)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- ZORO SELECT Wire Shelf, 24"D x 60"W, Silver (1ECH4)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48W x 24D x 54H (24485B)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293GR)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-1848LD)
- METRO Wire Shelf, 24"D x 30"W, Chrome (2430BR)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 74"H, 4 Shelves, Chrome (2KNZ5)
- Eagle Group Wire Shelf Units