Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Silver, Width: 60"
Mfr # S4-74-2460S
Zoro # G8070155
product price: $1,471.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,471.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 74"
- Number of Shelves 4
- Color Silver
Product Information
- Brand Eagle Group
- MFR # S4-74-2460S
- Zoro # G8070155
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Height | 74" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Silver |
Finish | Stainless steel |
Includes | (4) Posts; (4) Shelves |
Description
Adjust Shelving,4-Shelf,74"Hx24"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Bins, 9 Tip Out, Ivory (QTB309IV)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- CLOSETMAID Shelf Mesh Closet 6Ftx16In (1395)
- 80/20 Top Mount Pad 15 S (6897)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- QUANTUM STORAGE SYSTEMS Slanted Wire Shelf, 24"D x 36"W, Chrome (2436SL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD74-2436C)
- NEXEL Wire Shelving, Poly-Z-Brite, 30W x 14D x 63H (14306Z)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 63"H, 4 Shelves, Black (2KPK9)
- LAKESIDE Wire Shelving Unit, 24"D x 48"W x 78"H, 5 Shelves, Silver (R244872CC-5)
- HANGMAN No Stud Smart Device Shelf - White (SMS-W)
- Eagle Group Wire Shelving