Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Silver, Shelving Type: Starter
Mfr # F2QA2-74-2460S
Zoro # G8068159
product price: $1,615.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,615.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 74"
- Number of Shelves 4
- Color Silver
Product Information
- Brand Eagle Group
- MFR # F2QA2-74-2460S
- Zoro # G8068159
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Height | 74" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Silver |
Finish | Stainless steel |
Includes | (2) Quad-Adjust Shelves; (2) Standard Wire Shelves; (4) Posts; Post Cap and Leveling Feet |
Description
Adjust Shelving,4-Shelf,SS,24"W x 60"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mondo Mannequins Male Shirt Crème Jersey Covered Torso Form, Neckblock (M5)
- AKRO-MILS Red Plastic Lid (35201RED)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, Blue, 17 1/2 in L (QGH805MOBBL)
- GLOBAL INDUSTRIAL 30 Piece Peg Hook Set, Small (778CP81)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 85"H, 4 Shelves, Silver (2KPF6)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Metallic Gray (5294GR)
- NEXEL Chrome Wire Shelving, 72W X 36D x 86H (36728C)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 2 Quick Adjust Shelves, 36W x 18D x 66H (SU1836ZPS2)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 63"H, 4 Shelves, Chrome (2HGK2)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 42"W, Chrome (2442C)
- Eagle Group Wire Shelving