Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Gray
Mfr # S4-63-2436V
Zoro # G8068980
product price: $312.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$312.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 63"
- Number of Shelves 4
- Color Gray
Product Information
- Brand Eagle Group
- MFR # S4-63-2436V
- Zoro # G8068980
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Height | 63" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Gray |
Finish | Epoxy |
Includes | (4) Posts; (4) Shelves |
Description
Adjust Shelving,4-Shelf,63"Hx24"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case Foam, 9.87 Lx7 W In (1300-400-000)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-09)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, Gray, 30 1/8 in L (SN3024-15 Gray)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Green (269682GN)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Chrome (1ANZ9)
- HANGMAN No Stud Smart Device Shelf - White (SMS-W)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 54"H, 4 Shelves, Chrome (45VY21)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-204YL)
- METRO Shelf, Wire , Epoxy, 24X36, Metro (2436NK3)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 60W x 24D x 66H (SU2460ZPS)
- Eagle Group Wire Shelf Units