Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 24"D x 24"W x 74"H, 5 Shelves, Silver, Height: 74"
Mfr # S5-74-2424S
Zoro # G8070861
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,271.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 74"
- Number of Shelves 5
- Color Silver
Product Information
- Brand Eagle Group
- MFR # S5-74-2424S
- Zoro # G8070861
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 24" |
Height | 74" |
Details
Description
Adjust Shelving,5-Shelf,74"Hx24"Wx24"L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 4 Shelves, Chrome (1ZTJ4)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Orange, 12 in L (SSB425OR)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, PLT (PHF3672 - P)
- LYON Bench, Locker Room (DD5794)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X60"X63", Black Epoxy (WR63-1860BK-5)
- NEXEL Quick Adjust Wire Shelving, Chrome, 60x24x74 (24607AC)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 5 Shelves, Chrome (32V422)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36"D x 60"W, Silver (3660S)
- NEXEL Wire Shelving, Black Epoxy, 60W X 18D X 63H (18606B)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 42"W, Chrome (2442C)
- Eagle Group Wire Shelving