Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 24"D x 24"W x 63"H, 4 Shelves, Silver, Shelving Type: Starter
Mfr # S4-63-2424S
Zoro # G8069349
product price: $965.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$965.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 63"
- Number of Shelves 4
- Color Silver
Product Information
- Brand Eagle Group
- MFR # S4-63-2424S
- Zoro # G8069349
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 24" |
Height | 63" |
Details
Description
Adjust Shelving,4-Shelf,63"Hx21"Wx72"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Bin, Tray, Tote, Orange, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950FO-NK0300-1)
- TENNSCO Wardrobe Locker, 12 in W, 15 in D, 72 in H, (1) Wide, (2) Openings, Medium Gray (DTS-121536-AMG)
- SCULLY Vg-125 01402 1-1/2" X 1-1/4" (VG-125)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Clear, 14 3/4 in L (QUS240CL)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- GLOBAL INDUSTRIAL Cantilever Rack Adjustable Width Uprights & Frame, Corrosion Resistant (235CP1)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Chrome (1PGF5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230C)
- ZORO SELECT Wire Shelving, 18"D x 72"W x 74"H, 4 Shelves, Chrome (2HGK8)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 36W x 12D x 54H (12365ESD)
- METRO Solid Shelf, 18"D x 24"W, Silver (1824FG)
- Eagle Group Wire Shelving