Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 21"D x 72"W x 74"H, 4 Shelves, Chrome
Mfr # S4-74-2172C
Zoro # G8069595
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$504.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 21"
- Height 74"
- Number of Shelves 4
- Color Chrome
Product Information
- Brand Eagle Group
- MFR # S4-74-2172C
- Zoro # G8069595
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 21" |
Height | 74" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Includes | (4) Posts; (4) Shelves |
Description
Adjust Shelving,4-Shelf,74"Hx21"Wx72"L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Fasteners, 10 Series (3321)
- EASY LIVING Hooks, Black, 6", 45 deg., PK6 (01100690)
- NATIONAL HARDWARE Hook Peg Zinc Plated (N180-040)
- HUSKY Leak Guard Tank Gauge, 2" NPT (007635)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X60"X74", Proform, Green Epoxy (WR74-1860P)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B)
- NEXEL Chrome Wire Shelving, 60W X 36D x 86H (36608C)
- METRO Shelf, Wire , Epoxy, 24X48, Metro (2448NK2)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 85"H, 4 Shelves, Chrome (2KPE5)
- NEXEL Chrome Wire Shelving, 36W X 24D x 63H (24366C)
- Eagle Group Wire Shelving