Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 21"D x 60"W x 74"H, 5 Shelves, Silver, Width: 60"
Mfr # S5-74-2160S
Zoro # G8070889
product price: $1,719.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,719.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 21"
- Height 74"
- Number of Shelves 5
- Color Silver
Product Information
- Brand Eagle Group
- MFR # S5-74-2160S
- Zoro # G8070889
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 21" |
Height | 74" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Color | Silver |
Finish | Stainless steel |
Includes | (4) Posts; (5) Shelves |
Description
Adjust Shelving,5-Shelf,74"Hx21"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Decking, Ribbed Steel, 48 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4848)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-ADJ)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 54-1/4" W x 26" D x 37-3/8" H, Tan (58)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 16 1/2 in L, 10 7/8 in W, 6 in H (DG92060CO)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- ZORO SELECT Wire Shelving Unit, 27"D x 72"W x 54"H, 4 Shelves, Chrome (45VY42)
- LORELL Wire Shelving, 5-shelf, Light-duty, 36"Wx14"Dx72"H, Silver (LLR70062)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 85"H, 4 Shelves, Silver (2KPF6)
- ZORO SELECT Wire Shelf, 24"D x 60"W, Silver (1ECH4)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 54"H, 4 Shelves, Chrome (45VY48)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- Eagle Group Wire Shelf Units