Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 21"D x 48"W x 74"H, 4 Shelves, Gray
Mfr # S4-74-2148V
Zoro # G8069875
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$372.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 21"
- Height 74"
- Number of Shelves 4
- Color Gray
Product Information
- Brand Eagle Group
- MFR # S4-74-2148V
- Zoro # G8069875
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 21" |
Height | 74" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Gray |
Finish | Epoxy |
Includes | (4) Posts; (4) Shelves |
Description
Adjust Shelving,4-Shelf,74"Hx21"Wx48"L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - White (40407)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (1601MB)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- NEXEL Chrome Wire Shelving, 36W X 18D x 63H (18366C)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Chrome (SHE18370BZ)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (1PGF9)
- NEXEL Quick Adjust Wire Shelving, Chrome, 48x18x63 (18486AC)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KNZ4)
- METRO Wire Shelf 18"x36", Chrome Plated (1836NC)
- Eagle Group Wire Shelf Units