Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 21"D x 24"W x 74"H, 5 Shelves, Silver, Depth: 21"
Mfr # S5-74-2124Z
Zoro # G8070146
product price: $279.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 21"
- Height 74"
- Number of Shelves 5
- Color Silver
Product Information
- Brand Eagle Group
- MFR # S5-74-2124Z
- Zoro # G8070146
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 21" |
Height | 74" |
Details
Description
Adjust Shelving,5-Shelf,74"Hx21"Wx24"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14083)
- METRO Wire Shelf, 14"D x 48"W, Chrome (1448NC-4)
- SANDUSKY LEE Wall Cabinet, Charcoal, Cap. 200 lb, Keyed (WA11301226-02)
- DURHAM MFG Compartment Drawer Insert with 16 compartments, Polypropylene, 3" H x 18 in W (124-95-16-IND)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 18"W x 12"D x 6"H Black (9085-B)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x72in, LdCap 800lb (1472BK)
- NEXEL Nexelon, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 74H (184871DSN)
- TECHNIBILT SHELVING SYSTEMS Starter Unit, 4 Shelv, Blk Fnsh, 36x36x78 (BCR367S)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Black (2KPN6)
- Eagle Group Wire Shelving