Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 21"D x 24"W x 63"H, 4 Shelves, Silver, Depth: 21"
Mfr # S4-63-2124Z
Zoro # G8068527
product price: $236.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$236.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 21"
- Height 63"
- Number of Shelves 4
- Color Silver
Product Information
- Brand Eagle Group
- MFR # S4-63-2124Z
- Zoro # G8068527
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 21" |
Height | 63" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Silver |
Finish | zinc |
Includes | (4) Posts; (4) Shelves |
Description
Adjust Shelving,4-Shelf,63"Hx21"Wx24"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, Blue, 23 7/8 in L (QED603BL)
- LAVI INDUSTRIES Lavi Industries, Flange, Wall, for 1.5" Tubing, Satin Stainless Steel (44-510/1H)
- LEWISBINS 65 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, Red, 19 1/2 in L (SN2013-12 RED)
- LYON Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Dove Gray (DD67525SD)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 74"H, 4 Shelves, Chrome (2KNZ5)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 85"H, 4 Shelves, Chrome (2KPE7)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Silver (2KPG6)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 63"H, 4 Shelves, Silver (2KNX6)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 74"H, 4 Shelves, Chrome (2HGL2)
- WHITMOR STACKABLE SHELF WHT 8""H (6023-3982)
- Eagle Group Wire Shelving