Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 18"D x 60"W x 86"H, 5 Shelves, Chrome
Mfr # S5-86-1860C
Zoro # G8071099
product price: $416.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$416.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 86"
- Number of Shelves 5
- Color Chrome
Product Information
- Brand Eagle Group
- MFR # S5-86-1860C
- Zoro # G8071099
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 18" |
Height | 86" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Color | Chrome |
Finish | Chrome |
Includes | (4) Posts; (5) Shelves |
Description
Adjust Shelving,5-Shelf,86"Hx18"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 6 5/8 in W, 4 in H, Black, 17 7/8 in L (QSB104BR)
- LISTA Workbenches, Butcher Block, 72" W, 35-1/4" Height, 1000 lb., Pedestal (XSWB112-72BTBB)
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Lined, Yellow (HM8518L)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-101YL)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- CLOSETMAID Closetmaid 103100 3 ft. x 12 in. Shelf Kit; White (481960)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 18x72 (1872CH)
- TECHNIBILT SHELVING SYSTEMS Starter Unit, 5-Shelf, Chrome, 24x48x74 (455CH)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x30in, LdCap 600lb (1830C)
- ALERA Wire Shelving Caster, Gray (ALESW590004)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424NC-4)
- Eagle Group Wire Shelf Units