Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome
Mfr # F2QA2-74-1848C
Zoro # G8067879
product price: $304.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 74"
- Number of Shelves 4
- Color Chrome
Product Information
- Brand Eagle Group
- MFR # F2QA2-74-1848C
- Zoro # G8067879
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Height | 74" |
Details
Description
Adjust Shelving,4-Shelf,CRM,18"W x 48"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 mil Black Pallet Cover, 52 in W, 43 in D, 84 in L (6XZU0)
- AMKO 14 x 27 in. Glass Countertop Showcase Tower Display Case, Black (F-1302-B)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-W)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W (1515-ULS-72)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 14x60 (1460CH)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 63H (24306B)
- ALERA Black Anthracite Plus Wire Shelving Kit, 4 Shelves, 72" x 18" x 72" (ALESW207218BA)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (1PGG3)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 5 Shelves, Chrome (32V394)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Silver (SHE24365B)
- Eagle Group Wire Shelf Units