Shop All Wire Shelf Units
Eagle Group
Wire Shelf, 30"D x 48"W, Chrome
Mfr # 3048C
Zoro # G9006331
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 30"
- Material Steel
- Number of Shelves 1
- Color Silver
Product Information
- Brand Eagle Group
- MFR # 3048C
- Zoro # G9006331
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 30" |
Overall Width | 48 in |
Overall Depth | 30 in |
Lip Height | 1 3/8 in |
Shelf Width | 48 in |
Shelf Depth | 30 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 30 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 30 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1 3/8 in, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182418-2K195)
- ECONOCO Wishbone Wood Hanger, Teak, with Bar, PK100 (WH1731BTSC)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, Blue, 11 5/8 in L (QED701BL)
- KRUEGER Leak Gauge, Tank, 55", 2"NPT (K-2-55)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- METRO Slanted Wire Shelf, 18"D x 36"W x 1/4"H, Chrome (1836DNC-1PK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-206BL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 48"W, Chrome (2448C)
- ZORO SELECT Wire Shelving Unit, 18"D x 42"W x 63"H, 4 Shelves, Chrome (45VX80)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Black (2KPL7)
- SEVILLE CLASSICS Shelving Unit, Chrome Plated, 14-1/2" W (WEBK429)
- Eagle Group Wire Shelving