Shop All Utility Carts
Eagle Group
Visual Merchandising Cart, Steel, 4 Shelves
Mfr # M1836C-4
Zoro # G8073235
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$533.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Overall Length 36"
- Overall Width 18-1/2"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Eagle Group
- MFR # M1836C-4
- Zoro # G8073235
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 68" |
Overall Length | 36" |
Overall Width | 18-1/2" |
Details
Material | Steel |
Item | Visual Merchandising Cart |
Number of Shelves | 4 |
Caster Type | Swivel, 2 with Brakes |
Description
Visual Merchendising Cart,Chrome,36"L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Class 2 Anchor Shackle, 475 Ton Load, 34 In, 78 In Screw Pin, Hot Dipped Galvanized, 20140 7 (20140 7)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 2000 lb, A (S-HS-6FSB)
- VESTIL Extension Spring (37-146-001)
- VESTIL Blue Barrel/Drum Truck 800 lb Capacity Poly-on-Steel Wheels (DBT-1200-P)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCR364836ALU5PU95)
- AMGOOD 3 Shelf Stainless Steel Tubular Utility Cart. 18 in. x 28 in. Metal Cart with Handle (CART-TUC-1828-Z)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (RSC-1830-2-5PO-95)
- GLOBAL INDUSTRIAL Steel Receiving Cart w/ 4 Shelves, 28L x 31W x 44H, Black (800511)
- GLOBAL EQUIPMENT Nexel E-Z Adjust Wire Shelf Truck 48x24x69 1200 Pound Capacity (580563A)
- SUMNER Cricket Pipe Holder 1000 lb. Capacity, 28"L x 28"W x 21"H (782699)
- METRO Wire Utility Cart, 2 Shelves, 375 lb (MW104)
- Eagle Group Utility Carts