Shop All Utility Carts
Eagle Group
Utility Cart, Stainless Steel, 3 Shelves, 500 lb
Mfr # EU3-1836S
Zoro # G8071896
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40"
- Overall Width 18"
- Material Stainless Steel
- Load Capacity 500 lb
- Wheel Type 4" Resilient Rubber
Product Information
- Brand Eagle Group
- MFR # EU3-1836S
- Zoro # G8071896
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40" |
Overall Width | 18" |
Shelf Width | 18" |
Shelf Length | 36 in |
Details
Material | Stainless Steel |
Load Capacity | 500 lb |
Item | Utility Cart |
Wheel Type | 4" Resilient Rubber |
Number of Shelves | 3 |
Description
Utility Cart,SS,3 Shelf,40"H x 18"W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2TAA6)
- OZ LIFTING PRODUCTS OZ Lifting OZ05PBTA-OBH Push Beam Trolley 1/2 Ton Capacity (OZ05PBTA-OBH)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TFX10)
- ERICKSON 30" Standard Bungey Cord (06648)
- URREA 30 in, utility service cart with 2 shelves (44180)
- RUBBERMAID COMMERCIAL Utility Cart with Lipped Plastic Shelves, Ergonomic, 4 Shelves, 700 lb (2128657)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3672-2-95)
- SAFCO Plastic Wire Utility Cart, 2 Shelves, 400 lb (SAF5337BL)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 2,000 lb (LGL24486PY)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2448-5-95)
- RUBBERMAID COMMERCIAL 9T6600 Heavy-Duty Utility Cart, 2 Shelves, 500 lb (RCP9T6600BLA)
- Eagle Group Utility Carts