Shop All Utility Carts
Eagle Group
Utility Cart, Stainless Steel, 3 Shelves, 300 lb.
Mfr # UUC-311
Zoro # G8071710
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32"
- Overall Width 16-3/4"
- Material Stainless Steel
- Load Capacity 300 lb.
- Number of Shelves 3
Product Information
- Brand Eagle Group
- MFR # UUC-311
- Zoro # G8071710
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 32" |
Overall Width | 16-3/4" |
Details
Material | Stainless Steel |
Load Capacity | 300 lb. |
Item | Utility Cart |
Number of Shelves | 3 |
Caster Type | Swivel |
Description
Standard,Duty Cart,Upturned Sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Cnvrtbl Hnd Trck, 750 lb., 51 x 21" (TPAUA4)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Red (1738R)
- COTTERMAN 22 ft 8 in Fixed Ladder with Safety Cage, Steel, 20 Steps, Forward Exit, Powder Coated Finish (M20WC C1)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- GLOBAL INDUSTRIAL 3 Shelf Stainless Steel Utility Cart, 27-5/8 x 16-3/4 x 32, 500 Lb Cap (800276)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450088BEIG)
- LUXOR Utility Cart, (2) Shelf, Heavy Duty, SP5, High Density Polyethylene, 2 Shelves, 500 lb. (XLC11SP5-B)
- LUXOR Tuffy Utility Cart with Three Shelves (WT34GYS)
- MARATHON INDUSTRIES Marathon 00010 4.10/3.50-4 Hand Truck Tire Sawtooth Tread Flat Free - 2.25" Offset - 5/8" Bearings (00010)
- LITTLE GIANT Stock Cart, 12 ga. Steel (Deck), 3600 lb (T130606PY)
- SHINN FU CO OF AMERICA Rolling Automotive Service Cart Tray (97531)
- Eagle Group Utility & Storage Carts