Shop All Utility Carts
Eagle Group
Utility Cart, 2 Shelves, 500 lb
Mfr # EU2-1830Z
Zoro # G8072185
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40"
- Overall Width 18"
- Load Capacity 500 lb
- Wheel Type 4" Resilient Rubber
- Number of Shelves 2
Product Information
- Brand Eagle Group
- MFR # EU2-1830Z
- Zoro # G8072185
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40" |
Overall Width | 18" |
Shelf Length | 30 in |
Shelf Width | 18" |
Details
Load Capacity | 500 lb |
Item | Utility Cart |
Wheel Type | 4" Resilient Rubber |
Number of Shelves | 2 |
Description
Utility Cart,eaglebrite,2shelf,40"Hx18"W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-ALU-95)
- IMPERIAL Gasket Rope, 6 ft L, 12 in W, Fiberglass (GA0155)
- LAKESIDE Bedside & Nurse Server Cart, Steel, No Handle, 1 Shelves, 200 lb (BV06)
- ZORO SELECT Caster Whl, Polyurthane, 6-1/4 in, 1210 lb. (ALTH 160/20K-BB0.5)
- NELSON SHIMS Nelson Wood Shims WC8-12-32-78HN 8 in. Composite Builder Shim; 12 Pack (389133)
- LITTLE GIANT Order Picking Truck, 2000 lb., 24x48, Steel, 2 Shelves, 2000 lb (HE2-2448-WSP)
- LITTLE GIANT Adjustable Tray A-Frame Shelf Truck, Single-Sided (FRAME ONLY) (AFS24406PY)
- SUNEX CART PROFESSIONAL DUTY 5-DR SVC (SU8045)
- RUBBERMAID COMMERCIAL Convertible Utility Cart with Flush Plastic Shelf & Platform, Plastic, Flat, 2 Shelves, 400 lb (FG430000BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454600BLA)
- MARATHON INDUSTRIES Marathon 20011 4.10/3.50-4 Sawtooth Tread Pneumatic - 2.25" Offset - 3/4" Bearings (20011)
- Eagle Group Utility & Storage Carts