Shop All Utility Carts
Eagle Group
Utility Cart, 2 Chrome Basket Shelves
Mfr # WBC1836C-2B
Zoro # G8071948
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36-1/2"
- Number of Shelves 2
- Finish Chrome
- Shelf Length 36 in
- Caster Type Swivel
Product Information
- Brand Eagle Group
- MFR # WBC1836C-2B
- Zoro # G8071948
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 36-1/2" |
Shelf Length | 36 in |
Shelf Width | 18" |
Details
Item | Utility Cart,2 Chrome Basket Shelves |
Number of Shelves | 2 |
Finish | Chrome |
Caster Type | Swivel |
Description
Utility Cart,2 Chrome Basket Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 4 ft L, 3 in W, Polyester, Silver (UU2803TX4)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L (BBS12GO)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-20)
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L (BBS36GMG)
- GLOBAL INDUSTRIAL 2 Shelf Steel Stock Cart, 800 Lb. Capacity, 36L x 24W x 36H (988848)
- LUXOR Luxor Plastic Utility Tub Cart, 24" x 18", Two Shelf, Black, 400 Lbs Capacity (SEC11-B)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE60)
- ZORO SELECT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-243650-3-ALU-95)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 36 x 72", Steel, 3 Shelves, 5,000 lb (3GH3672-8PHK-FL)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves (11A466)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lbs. (FG452088BLA)
- Eagle Group Utility & Storage Carts