Shop All Utility Carts
Eagle Group
Stem Caster Cart, Eaglebrite, 24"W x 60"L
Mfr # CC2460Z-SBP
Zoro # G8072690
product price: $602.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$602.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Wheel Type 5" x 1-1/4" Poly Tread Wheel
- Number of Shelves 4
- Shelf Length 60 in
- Shelf Width 24"
Product Information
- Brand Eagle Group
- MFR # CC2460Z-SBP
- Zoro # G8072690
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 68" |
Shelf Length | 60 in |
Shelf Width | 24" |
Details
Item | Stem Caster Cart |
Wheel Type | 5" x 1-1/4" Poly Tread Wheel |
Number of Shelves | 4 |
Caster Type | Swivel Casters with Brakes |
Description
Stem Caster Cart,Eaglebrite,24"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 4' - Domestic (SW1-38-4-D)
- IDEAL WAREHOUSE INNOVATIONS Back Up Handle, w/Hard Wire (70-1080)
- MARATHON Tire Ht Pneumatic Univ (20210)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 4800 lb. (4T110X10)
- LUXOR Tub Cart with Three Shelves, 24" x 18" (BKSTC111GY)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 3 Shelves, 1,200 lb (RSCE-2448-3-95)
- LITTLE GIANT Drop-Gate Truck 3600 lb. Capacity (CARD30488PY)
- ZORO SELECT Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-95)
- LITTLE GIANT Deep Shelf Truck, 3", 1200 lb., 18 x 30", Steel, 3 Shelves, 1,200 lb (3DS1830X3-5PY)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV57)
- RUBBERMAID COMMERCIAL Medium Utility Cart, 2 Shelf, Black, High Density Structural Foam, 2 Shelves, 500 lb. (FG452589BLA)
- Eagle Group Utility & Storage Carts